Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869740
rubix:
869740
ean:
3660338234385
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
6
mm
Body material
HSS-Co
Coating
Whitout
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.78
excl. VAT
/
Each
£
21.34
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CBORE 15.0X6.8
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739
DOR HSS TIALN CSINK 20.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DORMER HSS COUNTER SINK 15.0 G14215.0
DORMER G1718.3 COUNTERSINK 8.30 MM 5972706
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DORMER G400 CARBIDE COUNTERSINK 31.00MM