References
Dormer:G57010.4
Rubix:376A2360
EAN:7320760669013



Product details : DORMER G57010.4 6381762
The Dormer G70 is a very robust HSS-Co 90° countersink drill, with AlTiCN coating (3700HV) for longer tool life in difficult-to-machine materials such as stainless steels but also highly alloyed materials such as Hardox. The combination of cobalt-alloyed HSS with the coating provides better resistance to high temperatures and increased wear resistance. Also suitable for dry machining.
Also highly suitable as a peripheral cutter, for deburring workpieces or for creating a 45° chamfer.
Dimensions according to DIN335C.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 10.4 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | hss-e |
| Coating | alticn |
Show UNSPSC/ECL@SS
£ 42.52 excl. VAT
/ Each
£ 51.02 incl. VAT
- Usually arrives within 14 working days
