PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018


Wh. flange set 180mm M14

References
pferd tools:33500018
rubix:2587322
ean:4007220887585

Product details : PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018


Spanner flange set for cutting disc CC-GRIND® SOLID

Design: The spanner flange set perfectly aligns the grinding discs into the angle grinder protective hood. The grinding discs can be used in a very flat position and are thus very efficient. With M 14 thread. Application: For mounting CC-GRIND® SOLID grinding discs. The black backing pad is placed on the original mounting flange on the angle grinder. The silver flange nut replaces the original flange nut.

Technical specifications


Attributes
ModelSFS CC-GRIND
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
  • Usually arrives within 14 working days