References
Draper:71937
Rubix:382A6337
Manufacturer :71937
EAN:5010559719372

Product details : DRAPER 71937 125MM POLISHING BONNET
Polishing bonnets for use with 125mm polishing machines.
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 125 mm |
| Material | lambs wool |
Show UNSPSC/ECL@SS
£ 2.66 excl. VAT
/ Each
£ 3.19 incl. VAT
- Delivery usually within ( 7 ) days
