References
Draper:48198
Rubix:382A3230
Manufacturer :48198
EAN:5010559481989
Product details : DRAPER 48198 POLISHING SPONGE 90MM (WHITE)
For use with the Draper Compact Soft Grip Air Polisher Kit Stock No.47616. Hook and loop fixing.
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Width | 90 mm |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 18.84 excl. VAT
/ Each
£ 22.61 incl. VAT
- Delivery usually within ( 7 ) days

