References
Draper:03156
Rubix:381A5937
Manufacturer :03156
EAN:5059482047695



Product details : DRAPER 03156 125MM SANDING DISC 240G
This pack of 10 premium quality aluminium oxide 125mm (240 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Delivery usually within ( 7 ) days
