KLINGSPOR 65700 CS 565 FIBRE DISC 115X22MM P60 PACK 25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:65700
Rubix:390A1561
EAN:4014855061013

Product details : KLINGSPOR 65700 CS 565 FIBRE DISC 115X22MM P60 PACK 25
CS 565 fibre disc, 115 x 22 mm grit 60 round hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanized fiber |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days