References
Draper:03158
Rubix:381A5938
Manufacturer :03158
EAN:5059482047701



Product details : DRAPER 03158 125MM SANDING DISC ASSRTD GRIT
This pack of 10 assorted grit premium quality aluminium oxide 125mm sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm sanders with hook and loop backing pads.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 0 |
| Application | drapertools.com |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Delivery usually within ( 7 ) days
