KLINGSPOR 367097 PS21FK SELF-FASTENING PAPER DISC 150MM GRIT 60 PK5
PS 21 FK Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:367097
Rubix:416A4016

Product details : KLINGSPOR 367097 PS21FK SELF-FASTENING PAPER DISC 150MM GRIT 60 PK5
PS 21 FK disc self-fastening, 150 mm grit 60 no hole, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Usually arrives within 14 working days