References
Draper:63015
Rubix:382A5044
Manufacturer :63015
EAN:5059482006494

Product details : DRAPER 63015 150MM PSA SANDING DISC 240G
This pack of 10 premium quality aluminium oxide 150mm (240 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm bench sanders.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers (150mm bench sanding machines). |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (hook & loop) with psa self-adhesive backing |
| Series | sanding discs, 150mm, psa |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 7 ) days
