KLINGSPOR 353190 PS77K PREMIUM SANDING DISC 150 MM P180 PK 100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353190
Rubix:219A4689
EAN:5907560218843

Documents
Product details : KLINGSPOR 353190 PS77K PREMIUM SANDING DISC 150 MM P180 PK 100
PS 77 CK disc self-fastening active coated, 150 mm grit 180 hole pattern GLS3
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper (c-latex paper) |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 91.72 excl. VAT
/ Each
£ 110.06 incl. VAT
- Usually arrives within 14 working days