PFERD 42330214 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 150
Policap abrasive sleeves Pch 242185 L A150
See technical informationReferences
Pferd Tools:PCH 242185 L A 150
Rubix:228A7869
Manufacturer :42330214
EAN:4007220151457

Product details : PFERD 42330214 POLICAP ABRASIVE CONE PCH 24 X 21 X 85 MM A 150
POLICAP abrasive cones with a conical shape.
Policap abrasive sleeves Pch 242185 L A150
Technical specifications
Attributes
| Diameter | 24 mm |
|---|---|
| Width | 85 mm |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 3.61 excl. VAT
/ Each
£ 4.33 incl. VAT
- Usually arrives within 14 working days
