KLINGSPOR 11576 CS310X CLOTH SPIRABAND 30 X MM GRIT 80 PK50
CS 310 X Abrasive Spiraband
See technical informationReferences
Klingspor:11576
Rubix:416A2328
EAN:4014855013333

Product details : KLINGSPOR 11576 CS310X CLOTH SPIRABAND 30 X MM GRIT 80 PK50
CS 310 X abras. sleeves, 30 x 30 mm grit 80
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Abrasive Material | aluminium oxide (corundum) |
| Length | 30 mm |
| Grain | 80 |
| Max speed | 19100 rpm |
| Type of attachment | gk 555 rubber drum |
Show UNSPSC/ECL@SS
£ 36.17 excl. VAT
/ Each
£ 43.40 incl. VAT
- Usually arrives within 14 working days