References
Draper:33880
Rubix:213A0750
Manufacturer :33880


Technical specifications
| Use | for use with draper bench grinders and other manufacturers similar machines. supplied with reducing bushes for different bore sizes. |
|---|
Product details : DRAPER 33880 GRINDING WHEEL 200 X 50 X 25 C/W REDUCING BUSHES
For use with Draper bench grinders and other manufacturers similar machines. Supplied with reducing bushes size; 12.7, 16, 20, 22.2 and 26mm.
Technical specifications
Attributes
| Use | for use with draper bench grinders and other manufacturers similar machines. supplied with reducing bushes for different bore sizes. |
|---|---|
| Abrasive Material | crimped steel wire |
| Width | 50 mm |
| Diameter | 200 mm |
| Thickness | 25 mm |
| Type | crimped steel wire wheel |
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
- Delivery usually within ( 7 ) days