NORTON 66253348785 31 SEGMENTS SURFACE VITRIUM 3 -90X50X16-31SE
Segments Surface - VITRIUM 3 CONVENTIONAL
See technical informationReferences
Norton:66253348785
Rubix:394A3048
EAN:3157629545249

Product details : NORTON 66253348785 31 SEGMENTS SURFACE VITRIUM 3 -90X50X16-31SE
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Technical specifications
Attributes
| Use | steel |
|---|---|
| Length | 90 mm |
| Width | 50 mm |
| Thickness | 16 mm |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- Delivery usually within ( 10 ) days
