References
Draper:99570
Rubix:227A6770
Manufacturer :99570




Technical specifications
| Use | bench grinding for general grinding, deburring and tool sharpening on non-ferrous metals and steel (dry cutting only). |
|---|
Product details : DRAPER 99570 GRINDING WHEEL 36G 200X25MM
A high-quality, hard-wearing aluminium oxide bench grinding wheel with coarse grit. Suitable for general grinding, deburring and tool sharpening on non-ferrous metals and steel. Dry-cutting use only. Manufactured with a 31.75mm bore and supplied with 5 reduction rings enabling each bench grinding wheel to fit most bench grinders with a bore size between 12.7 - 31.75mm.
Technical specifications
Attributes
| Use | bench grinding for general grinding, deburring and tool sharpening on non-ferrous metals and steel (dry cutting only). |
|---|---|
| Length | 31.75 mm |
| Max speed | 3350 rpm |
| Abrasive Material | aluminium oxide |
| Width | 25 mm |
| Diameter | 200 mm |
| Thickness | 25 mm |
| Type | aluminium oxide bench grinding wheel |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Delivery usually within ( 7 ) days