DRAPER 99564 GRINDING WHEEL 36G 150X16MM

Draper

See technical information
References
Draper:99564
Rubix:382A9440
Manufacturer :99564
EAN:5010559995646
brand logo
Technical specifications
Usedry-cutting bench grinding on non-ferrous metals and steel
See all Specifications

Product details : DRAPER 99564 GRINDING WHEEL 36G 150X16MM


A high-quality, hard-wearing aluminium oxide bench grinding wheel with coarse grit. Suitable for general grinding, deburring and tool sharpening on non-ferrous metals and steel. Dry-cutting use only. Manufactured with a 31.75mm bore and supplied with 5 reduction rings enabling each bench grinding wheel to fit most bench grinders with a bore size between 12.7 – 31.75mm. Compatible with Draper Bench Grinder.

Technical specifications


Attributes
Usedry-cutting bench grinding on non-ferrous metals and steel
Length150 mm
Max speed4450 rpm
Abrasive Materialaluminium oxide
Width16 mm
Diameter150 mm
Thickness16 mm
Typebench grinding wheel
Grain36
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Delivery usually within ( 7 ) days