References
Draper:34180
Rubix:247A7241
Manufacturer :34180
Product details : DRAPER 34180 CARPENTER'S PENCILS 174MM PACK OF 3
Traditional pattern broad (medium) lead pencils. Pencil length 174mm. three pencils per card.
Technical specifications
Attributes
| Type | traditional pattern broad (medium) lead pencils |
|---|---|
| Length | 174 mm |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Delivery usually within ( 7 ) days

