ROEBUCK 886504 CARTRIDGE ROLL MANDREL D2 3 X 25 X 6 MM FOR 38MM
Mandrel for cartridge
See technical informationSee documentsReferences
Superseded Ref:867030
Roebuck:886504
Rubix:222A5170
EAN:3660338399237
Documents
Product details : ROEBUCK 886504 CARTRIDGE ROLL MANDREL D2 3 X 25 X 6 MM FOR 38MM
Mandrel for cartridge
Strengths
Steel mandrel for cartridge rolls
Applications
all materials
Technical specifications
Attributes
| Tail diameter | 38 mm |
|---|
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Usually arrives within 14 working days

