References
Draper:44078
Rubix:382A2941
Manufacturer :44078
EAN:5059482005428

Product details : DRAPER 44078 DETAIL SANDING SHEET 240G
This pack of 140mm detail sanding sheets (240 grit) have extra perforated tear-off diamonds for increased detail sanding. Made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The 12 pre-punched 6mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most detail sanders with 140mm hook and loop backing pads.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 240 |
| Application | detail sanding sheets for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | detail sanding sheet (ssd4) with hook and loop backing; aluminium oxide abrasive, resin bonded. |
| Backing material | e-weight backing paper (hook and loop). |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 7 ) days
