3M™ Wetordry™ Abrasive Sheet 331Q
Length | 280 mm |
---|---|
Width | 230 mm |
Grain | 120 |
Length | 280 mm |
---|---|
Width | 230 mm |
Grain | 120 |
Application | Primer Sanding, Sanding, Filler Shaping, Sanding filler |
Colour | Black |
Type | Abrasive Sheet |
Backing material | Paper |
In stock: Next day delivery