• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,835)
  • Applied abrasives(6,118)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive sheets
  6. Abrasive sheet
  7. MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150

MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150

Abrasive Paper

See technical information

References

Makita:P-32960
Rubix:162A5584
brand logo
brand logo

Technical specifications

Length93 mm
Width228 mm
Grain150

Product details : MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150


Abrasive Paper

Technical specifications


Attributes
Length93 mm
Width228 mm
Grain150
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

KLINGSPOR 360320 PS33BK S/FAST PAPER STRIP 115X230MM GRIT 320 10H PK5NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25KLINGSPOR 367240 PS22K SELF-FAST. PAPER STRIP 103X115MM P40 6 HOLE PK5KLINGSPOR 148046 PS33CK SELF-FASTEN PAPER STRIP 93X178MM P120 8H PK100KLINGSPOR 111500 PS22K PAPER STRIP 115X230MM P150 10H PK100NORTON AO 40G 230X280 PK25 636425317763M 5303 SCOTCH-BRITE HAND PAD 7447 158MMX224MM A VFN PK20ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150BOSCH 180G 2608607410 PK 10 SHEETSROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120DRAPER 55964 SANDING SHEET 115X280MM 40GKLINGSPOR 147184 PS33BK SELF-FASTENING STRIP 115X230MM P240 10H PK100KLINGSPOR 360311 PS33BK S/FAST STRIP 115X115MM GRIT 320 6 HOLE PK5SIA F 03E 003 H0L SIAROL CLOTH SHEET 230X280MM P280 PK25KLINGSPOR 6529 PS22F PAPER STRIP 115 X 280 MM GRIT 40 NO HOLE PK100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap