Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
Abrasive sheets
References
roebuck:
866885
rubix:
216A6101
ean:
3660338209468
Technical specifications
Length
280
mm
Width
230
mm
Grain
120
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33C/120/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.73
excl. VAT
/
Each
£
0.88
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
3M 62899 UTILITY CLOTH SHEET 314D 230MMX280MM P180
NORTON 77696081109 STANDARD SHEETS T100-230X280#400
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
NORTON SC 180G 230X280 PK50 63642532957
NORTON 63642531781 SHS SST 230X280 R222 NOR P120
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
NORTON 63642531786 SHS SST 230X280 R222 NOR P240
BOSCH 180G 2608607410 PK 10 SHEETS
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25
ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180