References
Draper Expert:61873
Rubix:382A4915
Manufacturer :61873
EAN:5059482006432
Product details : DRAPER EXPERT 61873 150MM MESH SANDING DISC 180G
This pack of 10 high performance 150mm (180 grit) mesh sanding discs offer exceptional durability - able to maintain performance 10x longer than conventional sanding discs. The revolutionary designed mesh base is made from aluminium oxide which is resin bonded to provide extra-long lasting performance. The sanding debris moves through the mesh to avoid build-up and enables highly effficient dust extraction. The hook and loop backing allows the quick and easy changing of mesh discs and there is no need to align dust extraction holes, which saves time. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm random orbital sanders with a hook and loop backing pad.
Technical specifications
Attributes
| Grain | 180 |
|---|
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 7 ) days