KLINGSPOR 155143 PS33BK SELF-FASTEN DISC 125MM P220 NO HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:155143
Rubix:416A2606
EAN:4014855120055

Product details : KLINGSPOR 155143 PS33BK SELF-FASTEN DISC 125MM P220 NO HOLE PK100
PS 33 BK disc self-fastening, 125 mm grit 220 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 220 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Usually arrives within 14 working days