References
Draper:68377
Rubix:382A5873
Manufacturer :68377
EAN:5059482006968

Product details : DRAPER 68377 115MM FIBRE DISC 36G
This pack of 10 professional quality aluminium oxide 115mm (36 grit) sanding discs are resin bonded to provide improved grain adhesion and performance. The heavy duty vulcanised fibre backing resists tears, making the disc more durable and able to withstand the toughest jobs. The cross-shaped centre is suitable for fitting a variety of applications. Ideal for sanding, grinding, deburring and finishing of blending metals. Also suitable for removing rust, paint and weld dressing. Compatible with all 115mm flexible backing pads.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 36 |
| Application | sanding, grinding, deburring and finishing of blending metals. also suitable for removing rust, paint and weld dressing. use with 115mm flexible backing pads. |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Delivery usually within ( 7 ) days
