KLINGSPOR 360273 PS33CK SELF-FAST. DISC 150MM GRIT 80 17 HOLE PK5
PS 33 CK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360273
Rubix:416A3867

Product details : KLINGSPOR 360273 PS33CK SELF-FAST. DISC 150MM GRIT 80 17 HOLE PK5
PS 33 CK disc self-fastening, 150 mm grit 80 hole pattern GLS51, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Usually arrives within 14 working days