References
Draper:63014
Rubix:382A5043
Manufacturer :63014
EAN:5059482006487

Product details : DRAPER 63014 150MM PSA SANDING DISC 120G
This pack of 10 premium quality aluminium oxide 150mm (80 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable – able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm bench sanders.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. suitable for 150mm bench sanders. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 7 ) days
