3M 51053 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1500
Abrasive Disc
See technical informationSee documentsReferences
3M:51053
Rubix:80987128
Manufacturer :7100113147

Documents
Product details : 3M 51053 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1500
3M™ Hookit™ Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminium oxide mineral cutting surfaces from P600 to P1500, all on durable film backing. Several versions of the disc feature our 5- or 6-hole design to help keep dust away from the disc surface. Hookit™ attachment makes it easy to change and reuse discs. 3M™ Hookit™ Finishing Film Abrasive Disc 260L grades from P600 to P1500 available. Our 3M™ Hookit™ Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. 5- or 6-hole design to help keep dust away from the disc surface for auto body sanding applications requiring precision or fine finishes, our 3M™ Hookit™ Film Disc 260L provides a range from P600 to P1500 grades. These film-backed abrasive discs are available in 3-, 5- or 6-inch diameter sizes. P600 and P800 grade discs are ideal for paint preparation and clear coat blending on surfaces including clear coat, fiberglass, paint, plastic and primer. They are also great for scuff sanding — faster and easier to use than traditional scuffing pads, plus there's no drying time. Our P1000, P1200 and P1500 grades are ideal for removing runs and levelling minor dust nibs as well as smoothing mismatched orange peel from topcoat finishes before repainting or buffing. This grade range is suitable for all metals and all automotive paints.
Strengths
•Film-backed abrasive discs for high-finish auto body sanding applications
Aluminium oxide abrasive offers a fast cut and long disc life
Durable film backing is tear-resistant and provides a consistent finish
5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
Hookit™ attachment system makes for fast disc-change-outs and longer disc life
Aluminium oxide abrasive offers a fast cut and long disc life
Durable film backing is tear-resistant and provides a consistent finish
5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
Hookit™ attachment system makes for fast disc-change-outs and longer disc life
Applications
Sanding;Blending;Scuffing;Paint Prep;Removing Paint Defects
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 33x153x153 mm |
|---|---|
| Package weight | 268,5 g |
| Diameter | 150 mm |
| Grain | fine |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Delivery usually within ( 16 ) days