References
Draper:68675
Rubix:382A5912
Manufacturer :68675
EAN:5010559686759




Product details : DRAPER 68675 LEAD DRESSING TOOL NO.2 7X 2
Professional Quality, for use on sheet lead, copper, zinc aluminium etc. Contoured handle gives good knuckle clearance. Working area 175 x 50mm. Made from good quality beechwood. Packed on hanging tag.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Length | 315 mm |
| Shape of head | contoured handle (knuckle clearance) |
| Abrasive Material | beechwood |
Show UNSPSC/ECL@SS
£ 27.49 excl. VAT
/ Each
£ 32.99 incl. VAT
- Delivery usually within ( 7 ) days
