Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Dresser holder
NORTON 66260274459 BRAKE CONTROLLED TRUING DEVICE BCTD
NORTON 66260274459 BRAKE CONTROLLED TRUING DEVICE BCTD
Cleaning & Sharpening Stone
References
norton:
66260274459
rubix:
80979297
ean:
3157624749987
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66260274459 BRAKE CONTROLLED TRUING DEVICE BCTD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
999.97
excl. VAT
/
Each
£
1,199.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 69014119570 SINGLE POINT DRESSER SP3-MK1 0.33 CARAT
3M 07948 SCOTCH-BRITE DISCMANDREL 900-8 8MM
NORTON INDIA FILE SQUARE 4 X 1/2 MEDIUM F44 71442 61463686100
SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
DMT POCKET DIAM WHETSTONE FINE W4F
DMT DIA SHARP DIAM SHARPENING CARD COARSE D3C
NORTON INDIA FILE SQUARE 4 X 3/8 FINE F34 71341 61463686080
DMT DOUBLE SIDED DIAFOLD DIAM WHETSTONE FINE/COARSE
NORTON INDIA FILE SQUARE 4 X 1/2 FINE F44 71441 61463686095
NORTON 61463690647 SHARPENING STONES COMBINATION BENCH STONE INDIA
DMT POCKET DIAM MACHINIST WHETSTONE FINE WMF
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE
NORTON INDIA FILE SQUARE 4 X 1/4 MEDIUM F14 71142 61463686070
PFERD DRESSING STONE 30 X 50 X 120MM 33401010