Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Accessory for agglomerated or vitrified abrasives
SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
Valve Grinding Stick
References
sykes-pickavant:
66090200
rubix:
080731
ean:
5012737609024
Technical specifications
Type
Valve Grinding Stick
Product details
Technical specifications
Product details : SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
Technical specifications
Attributes
Type
Valve Grinding Stick
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.70
excl. VAT
/
Each
£
2.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEVERT WHEEL DRESSER 361108
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE
KLINGSPOR FIXING SPINDLE 6MM 337156
ROEBUCK 067078 CUTTER BUSH FOR TYPE 1 DRESSER
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
NORTON PLASTIC REDUCING BUSH 31.75 TO 20MM 07660704760 SINGLE
SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
PFERD 80900335 RIGID EXTENSION TM-STV9 L500
3M 07948 SCOTCH-BRITE DISCMANDREL 900-8 8MM
SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E
NORTON PLASTIC REDUCING BUSH 31.75 TO 12.7MM 07660704755 SINGLE
NORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLE
SIEVERT WHEEL DRESSER 361108
3M 65316 FLEXIBLE DIAMOND WHETSTONE 6223J WHITE 150MMX50MM N20
NORTON INDIA FILE SQUARE 4 X 1/2 MEDIUM F44 71442 61463686100