References
Draper:98420
Rubix:265A8087
Manufacturer :98420





Product details : DRAPER 98420 BELT AND DISC SANDER 370W 230V BLUE/BLACK
This highly robust compact belt and disc sander with a cast iron base is powered by a 370W induction motor. The 100mm sanding belt can be positioned horizontally or vertically. There is a fast-tracking knob to adjust the front wheel of the sander and a quick release belt tensioning lever. The belts can be changed quickly and easily. The 150mm diameter disc is provided with its own worktable and adjustable mitre gauge. The disc worktable is made from diecast aluminium and can pivot from 0-45 degrees for accurate angle sanding. To help keep workspaces clean and safe, there is a built-in dust extraction port. For safety, there is a no-volt release magnetic switch. The machine is designed and manufactured for sanding wood and similar materials and should not be used to abrade or grind metal. Supplied with sanding belt and disc.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | sanding wood and similar materials (e.g., plastic and aluminium). not intended to abrade or grind metal. |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 253.26 excl. VAT
/ Each
£ 303.91 incl. VAT
- Delivery usually within ( 7 ) days
