KLINGSPOR 66313 CS561 FIBRE DISC 115 X 22 MM GRIT 50 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66313
Rubix:417A0993
EAN:4014855060573

Product details : KLINGSPOR 66313 CS561 FIBRE DISC 115 X 22 MM GRIT 50 ROUND HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 50 round hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
- Delivery usually within ( 5 ) days