NORTON 66623385768 FIBRE DISC F100 125X22MM P36 PACK 25
F100 - Fiber Discs
See technical informationSee documentsReferences
Norton:66623385768
Rubix:271A8964

Documents
Product details : NORTON 66623385768 FIBRE DISC F100 125X22MM P36 PACK 25
Norton F100 fibre disc features a full resin bond system, a tough versatile aluminium oxide abrasive and a heavy duty fibre backing for increased strength, durability and tear resistance. F100 is the ideal fibre disc for applications on steel and metal alloys.
Strengths
Versatile abrasive fibre discs for processing steel and metal alloys
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Wide selection of grit sizes and diameters
Ideal to work with battery-powered angle grinders : Get the most out of your charge and extend the runtime on your battery machine with this fibre discs range
Increased stock removal rate for rough grinding and deburring
Tough & versatile aluminium oxide abrasive
Wide selection of grit sizes and diameters
Ideal to work with battery-powered angle grinders : Get the most out of your charge and extend the runtime on your battery machine with this fibre discs range
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
