References
Draper:45232
Rubix:155A6495

Product details : DRAPER 150MM BENCH VICE 45232
Quality cast iron body with steel screw and handle. Hardened carbon steel interchangeable jaws.
Technical specifications
Attributes
| Opening | 150 mm |
|---|---|
| Weight | 19000 g |
| Type | regular |
| Material | cast iron body with steel screw and handle; hardened carbon steel interchangeable jaws |
| Width of jaws | 150 mm |
Show UNSPSC/ECL@SS
£ 155.36 excl. VAT
/ Each
£ 186.43 incl. VAT
- Delivery usually within ( 7 ) days
