Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
IRWIN RECORD VICE NO T5
IRWIN RECORD VICE NO T5
Mechanics Vice
References
record (irwin):
5
rubix:
012906
Technical specifications
Width of jaws
125
mm
Opening
165
mm
Type
Regular
Product details
Technical specifications
Product details : IRWIN RECORD VICE NO T5
Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action.
Technical specifications
Attributes
Width of jaws
125
mm
Opening
165
mm
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.34
excl. VAT
/
Each
£
398.81
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
ROEBUCK Q1985E DRILL VICE
GEDORE 411-150 PARALLEL VICE
ECLIPSE 124 PIN VICE 3.1 - 5MM
ROEBUCK WORKSITE VICE WIDTH OF JAWS 125MM 860550
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
ECLIPSE 123 PIN VICE 1.4 - 3.1MM
FACOM 1224.150 150MM SWIVEL CLAMP 1224.150
CONTRACTOR 4 INCH WORKSHOP SWIVEL BASE VICE 633792
FACOM 4INCH-F/B-VICE 1224.100E
ECLIPSE 121 PIN VICE
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM
STANLEY 1-83-066 4 INCH HD BENCH VICE
PRIORY PRI174/5 HAND VICE 5 INCH