Vices
Filter Options
Categories
vice (61)
vices - accessory/spare parts (5)
Brand
bahco
(2)
draper
(13)
draper expert
(1)
eclipse
(5)
facom
(7)
gedore red
(2)
irwin
(4)
48 Product(s) with 66 variant(s):
ROEBUCK SET OF TWO JAWS 125MM 861436
- roebuck:861436
- rubix:209A7796
- ean:3660338162411
- In stock: Next day delivery
- Type:bit set
£ 14.68 excl. VAT
/ Each
ROEBUCK SWIVEL BASE FOR MODEL 125 MM VICE 860553
- Superseded Ref:847758
- roebuck:860553
- rubix:209A7989
- ean:3660338154072
- In stock: Next day delivery
- Type:rotating base
£ 17.17 excl. VAT
/ Each
ROEBUCK WORKSITE VICE WIDTH OF JAWS 150MM 860551
- Superseded Ref:847756
- roebuck:860551
- rubix:209A7740
- ean:3660338154065
- Usually arrives within 14 working days
- Opening:190 mm
- Weight:18000 g
- Type:regular
£ 275.32 excl. VAT
/ Each
STANLEY 1-83-068 6 INCH HD BENCH VICE
- stanley:1-83-068
- rubix:1260159
- ean:3253561830686
- In stock: Next day delivery
- Opening:150 mm
- Weight:15264 g
- Type:regular
£ 94.18 excl. VAT
/ Each
IRWIN RECORD VICE NO T25
- record (irwin):T25
- rubix:012914
- In stock: Next day delivery
- Opening:210 mm
- Weight:43150 g
- Type:regular
£ 796.96 excl. VAT
/ Each
FACOM 1224.150E WORKBENCH VICE 150MM
- facom:1224.150E
- rubix:80209820
- ean:3148519276664
- In stock: Next day delivery
- Opening:95 mm
- Weight:17260 g
- Type:regular
£ 512.64 excl. VAT
/ Each
STANLEY 1-83-069 MULTI ANGLE VICE
- stanley:1-83-069
- rubix:2002798
- ean:3253561830693
- Usually arrives within 14 working days
- Opening:40 mm
- Weight:1600 g
- Type:regular
£ 26.08 excl. VAT
/ Each
IRWIN RECORD MULTI-VICE 5 INCH/125 4935505
- irwin:4935505
- rubix:2024882
- ean:0038548989990
- Usually arrives within 14 working days
- Opening:125 mm
- Weight:14.9 g
- Type:ball and socket
£ 218.39 excl. VAT
/ Each
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
- stanley:1-83-065
- rubix:1260155
- ean:3253561830655
- Delivery usually within ( 7 ) days
- Opening:100 mm
- Weight:6000 g
- Type:regular
£ 33.60 excl. VAT
/ Each
SHESTO MODELCRAFT MULTI ANGLED BENCH VICE PVC7008
- shesto:PVC7008
- rubix:2523695
- Usually arrives within 14 working days
- Opening:50 mm
- Weight:874 g
- Type:ball and socket
£ 21.40 excl. VAT
/ Each
DRAPER 44506 100MM ENGINEERS BENCH VICE
- draper:44506
- rubix:382A2996
- manufacturer :44506
- ean:5010559445066
- Delivery usually within ( 7 ) days
- Opening:100 mm
- Weight:8070 g
- Type:regular
£ 70.83 excl. VAT
/ Each
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
- bahco:834V-5
- rubix:259A8804
- ean:7311518286828
- Delivery usually within ( 14 ) days
- Opening:150 mm
- Weight:12400 g
- Type:regular
£ 357.43 excl. VAT
/ Each
BAHCO 607201750 BENCH VICE 175MM
- bahco:607201750
- rubix:238A5420
- ean:8413345030564
- Delivery usually within ( 14 ) days
- Opening:250 mm
- Weight:30350 g
- Type:regular
£ 582.30 excl. VAT
/ Each
IRWIN PRO-ENTRY VICE
- irwin:10507771
- rubix:2007134
- ean:5706915077711
- Usually arrives within 14 working days
- Opening:80 mm
- Weight:3900 g
- Type:ball and socket
£ 46.23 excl. VAT
/ Each
DRAPER 45230 ENGINEERS BENCH VICE 100MM
- draper:45230
- rubix:80078235
- manufacturer :45230
- Delivery usually within ( 7 ) days
- Opening:100 mm
- Weight:9500 g
- Type:regular
£ 70.00 excl. VAT
/ Each
DRAPER 150MM BENCH VICE 45232
- draper:45232
- rubix:155A6495
- Delivery usually within ( 7 ) days
- Opening:150 mm
- Weight:19000 g
- Type:regular
£ 155.36 excl. VAT
/ Each
IRWIN 1978272 SG IRON QUICK-ADJUSTING VICE 5INCH / 125MM
- irwin:1978272
- rubix:2582806
- ean:5706919782727
- Usually arrives within 14 working days
- Opening:180 mm
- Weight:9.88 g
- Type:ball and socket
£ 247.32 excl. VAT
/ Each
FACOM 1224.100 VICE+ SWIVEL BASE 1224.1
- facom:1224.100
- rubix:155A7291
- ean:3148519276077
- Delivery usually within ( 14 ) days
- Opening:125 mm
- Weight:9700 g
- Type:regular
£ 336.22 excl. VAT
/ Each
FACOM 410.1 HARD JAW
- facom:410.1
- rubix:80072486
- ean:3148511753804
- Delivery usually within ( 14 ) days
- Type:jaw
£ 3.99 excl. VAT
/ Each
DRAPER 30785 HAND VICE 100MM
- draper:30785
- rubix:382A0684
- manufacturer :30785
- ean:5010559307852
- Delivery usually within ( 7 ) days
- Opening:16 mm
- Weight:310 g
- Type:regular
£ 9.74 excl. VAT
/ Each
DRAPER 38267 BENCH VICE 75MM
- draper:38267
- rubix:8333696
- manufacturer :38267
- Delivery usually within ( 7 ) days
- Opening:40 mm
- Weight:1691 g
- Type:regular
£ 33.25 excl. VAT
/ Each
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM
- irwin:1978271
- rubix:2582805
- ean:5706919782710
- Usually arrives within 14 working days
- Opening:110 mm
- Weight:6000 g
- Type:ball and socket
£ 159.33 excl. VAT
/ Each
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
- ridgid:10807
- rubix:260A2266
- ean:0095691108074
- Usually arrives within 14 working days
- Opening:225 mm
- Weight:26 g
- Type:regular
£ 512.53 excl. VAT
/ Each
IRWIN RECORD VICE NO T5
- record (irwin):5
- rubix:012906
- In stock: Next day delivery
- Opening:165 mm
- Type:regular
£ 332.34 excl. VAT
/ Each
24 items of 48






























