1224.E - Fixed workshop-maintenance vices
Width of jaws | 178 mm |
---|---|
Opening | 200 mm |
Weight | 17260 g |
Logistic Weight | 19000 g |
---|---|
Packaged dimensions (D x W x H) | 545x325x310 mm |
Package weight | 19431 g |
Width of jaws | 178 mm |
Opening | 200 mm |
Weight | 17260 g |
Type | regular |
Usually arrives within 14 working days