Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
ECLIPSE 123 PIN VICE 1.4 - 3.1MM
ECLIPSE 123 PIN VICE 1.4 - 3.1MM
Pin Vice
References
eclipse:
123
rubix:
013106
Technical sheet / Technical file
Product details
Technical specifications
Product details : ECLIPSE 123 PIN VICE 1.4 - 3.1MM
Strengths
•Hand held tools designed for holding round materials
•Hollow handle enables material greater than the overall length of the pin chuck to be used
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.64
excl. VAT
/
Each
£
16.37
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
IRWIN RECORD VICE NO T25
STANLEY 1-83-067 5 INCH HD BENCH VICE
PRIORY PRI174/5 HAND VICE 5 INCH
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
FACOM 4INCH-F/B-VICE 1224.100E
BAHCO 607201750 BENCH VICE 175MM
IRWIN RECORD VICE NO T4
FACOM 1224.150 150MM SWIVEL CLAMP 1224.150
ROEBUCK Q1985E DRILL VICE
IRWIN RECORD VICE NO T5
GEDORE 411-150 PARALLEL VICE
GEDORE 411-125 PARALLEL VICE
BAHCO 834V-5 HEAVY DUTY SQUARE GUIDE BENCH VICE
IRWIN RECORD VICE NO T84-34
IRWIN RECORD VICE NO T6