References
Facom:M.77HA
Rubix:1239256
EAN:3148516634535



Product details : FACOM M.77HA 1INCH DRIVE SOCKET 77MM
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 2765 g |
|---|---|
| Packaged dimensions (D x W x H) | 108x108x100 mm |
| Package weight | 2765 g |
| Square drive adapter | 1 '' |
| Diameter | 63.3 mm |
| Length | 100 mm |
| Square | 77 mm |
Show UNSPSC/ECL@SS
£ 175.54 excl. VAT
/ Each
£ 210.65 incl. VAT
- Delivery usually within ( 14 ) days
