Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
3/4 RATCHET REVERSIBLE 36 T
3/4 RATCHET REVERSIBLE 36 T
552 Ratchet reversible,
References
stahlwille:
15110000
rubix:
4527304
ean:
4018754013425
Technical specifications
Square drive adapter
3/4
''
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : 3/4 RATCHET REVERSIBLE 36 T
552 Ratchet reversible, 36 teeth, with QuickRelease safety lock, without Bar handle N. 558. High quality Made in Germany
Technical specifications
Attributes
Logistics dimensions (L x W x H)
56
x
73
x
170
mm
Logistic Weight
1684
g
Square drive adapter
3/4
''
Length
165
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.21
excl. VAT
/
Each
£
198.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.181 1/4 RATCHET HIGH PRECISION
FACOM SOCKET NJ.8A
BAHCO 7710 3/8IN SWIVEL HEAD REVERSE RATCHET 60TEETH 6DEG ANGLE 280MM
NJ.237A 3/8 DR IMP SKT FOR NJH.6
BRITOOL EXPERT SWIVEL HEAD REVERSE RATCHET 1/2 INCH SQUARE DRIVE
GEDORE 3/4 RATCHET 3293 U-10
FACOM SOCKET NG.55A
MAKITA P-79142 SCREWDRIVER BIT SET C/W RATCHET (12PC)
"GEDORE 7672710 1/4"" DRIVE RATCHET EXTENSION 7412-00"
FACOM SOCKET NG.80A
ROEBUCK QUICK RELEASE RATCHET 3/8 INCH DRIVE 38 TEETH
STAHLWILLE 11132020 1/4 DRIVE TOOTH BIT RATCHET
BAHCO 6950RN RATCHET 1/4 ROUND TYPE
"BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
FACOM S.151B STANDARD 1/2 RATCHET