References
Draper Expert:03941
Rubix:390A3638
Manufacturer :03941
Product details : DRAPER EXPERT 03941 RATCHET HALF MOON SPANNER SET 5PCS
The Draper Expert HI-TORQ® double ring ratchet half moon spanners in this five-piece set are manufactured from hardened and tempered chrome vanadium steel, with a mirror chrome plate finish for corrosion protection. The 100-tooth ratchet enables 3.6° movement and the curved shape makes it easier to reach round obstacles, making these spanners ideal for use where there’s limited space. The ring ends are 12-point Draper Expert HI-TORQ® to give a superior grip; with Draper Expert HI-TORQ®, the spanners grip the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The set comes supplied in a useful wallet/roll.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 118.32 excl. VAT
/ Each
£ 141.98 incl. VAT
- Delivery usually within ( 7 ) days

