FACOM SXL.171PB SXL-171PB EXTENDED LOCKING RATCHET


High-performance 1/2" watertight ratchet with extendable handle and flexible head lock

References
facom:SXL.171PB
rubix:228A4856
ean:3662424003288
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length304 mm

Product details : FACOM SXL.171PB SXL-171PB EXTENDED LOCKING RATCHET


High-performance 1/2" watertight ratchet with extendable handle and flexible head lock
"- 2-in-1 ratchet with extendable handle. Standard use and easy storage in closed position. More torque, less effort and maximum accessibility when lying down.
- Total length from 304 to 437 mm. 8 adjustment positions secured by safety catches.
- Braked 180° articulated head: maintains position even with socket engaged.
- Extremely long service life in all working conditions. Maintenance-free. Sealed against industrial dust.
- 72-tooth mechanism for 5° recovery.
- Sleeve safety lock: no loss of sleeves in your machines.
- Lever-operated reversing: easy even with a gloved hand. Allows you to see the direction of rotation.
- Palm of the hand" system, allows you to press on the ratchet head during (un)tightening without risk of accidental reversal of direction of rotation.
- Ultra-compact head.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
- Hole in handle: allows hanging for working at height."

Technical specifications


Attributes
Square drive adapter1/2 ''
Length304 mm
Show UNSPSC/ECL@SS
£ 107.99 excl. VAT
/ Each
£ 129.59 incl. VAT
  • Usually arrives within 14 working days