Ratchet 1/4" fast rotary handle
Square drive adapter | 1/4 '' |
---|---|
Length | 106 mm |
Logistic Weight | 142 g |
---|---|
Packaged dimensions (D x W x H) | 120x30x28 mm |
Package weight | 146 g |
Square drive adapter | 1/4 '' |
Length | 106 mm |
Diameter | 27 mm |
Weight | 144 g |
Usually arrives within 14 working days