DRAPER 70153 DRAPER 750W JIGSAW

Draper

See technical information
References
Draper:70153
Rubix:382A6089
Manufacturer :70153
EAN:5059482015458
brand logo
Technical specifications
Length20 mm
Materialaluminium
See all Specifications

Product details : DRAPER 70153 DRAPER 750W JIGSAW


Orbital jigsaws enjoy greater speed and efficiency over a normal jigsaw. This model has four pendulum settings, giving it the ability to cut into thicker and harder material more quickly, according to the material type. The jigsaw has an aluminium base and a quick clamp blade change function, making blade replacement quick and easy. There are six variable speed options, with 0-45° bevel cutting possible. The soft grip handle gives added comfort.

Technical specifications


Attributes
Length20 mm
Materialaluminium
Cutting capacity80 mm
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
  • Delivery usually within ( 7 ) days