Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
KLEIN TOOLS 725 JAB SAW (L)305 MM
KLEIN TOOLS 725 JAB SAW (L)305 MM
Jab Saw
References
klein tools:
725
rubix:
234A6767
Technical specifications
Length
305
mm
Material
Hardened Carbon Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLEIN TOOLS 725 JAB SAW (L)305 MM
Klein Jab Saw (L)305 mm
Technical specifications
Attributes
Length
305
mm
Material
Hardened Carbon Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.13
excl. VAT
/
Each
£
43.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 244-22-U7/8-HP HANDSAW
STANLEY PVC AND PLASTIC SAW 2-17-206
BAHCO 4212-14-6T PRUNING SAW 14IN REFILEABLE
SPEAR & JACKSON 250MM TENON SAW B9810
BAHCO PC-20-LAM LAMINATOR PROFCUT
"STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
STANLEY 1-15-368 RAKER TOOTH BOW SAW WITH GUARD
BAHCO EX-RL ERGO LARGE RIGHT HAND HANDSAW HANDLE
IRWIN JACK XPERT 10 INCH TENON SAW
STANLEY FATMAX JABSAW 0-20-556
DRAPER 12607 JUNIOR HACKSAW
IRWIN JACK HAND SAW 880 UNI TGT 22 INCH
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
BAHCO PC-15-TBX TOOLBOX PROFCUT