BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW

Hand saw 300

See technical informationSee documents
References
Bahco:300-14-F15/16-HP
Rubix:215057
EAN:7311518005955
brand logo
Technical specifications
Length350 mm
Materialplastic (handle)
Typeback saw
See all Specifications
Documents

Product details : BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW


Hand saw with very fine toothing for a smooth saw result when cutting all kinds of materials including aluminium, plastic, laminate, wood and particle board. Straight toothing. Fits into a toolbox. Comfortable screw-on plastic handle. With reusable tooth protector.

Technical specifications


Attributes
Logistic Weight215 g
Length350 mm
Materialplastic (handle)
Typeback saw
Show UNSPSC/ECL@SS
£ 19.40 excl. VAT
/ Each
£ 23.28 incl. VAT
  • Delivery usually within ( 14 ) days