References
Draper:16427
Rubix:381A8558
Manufacturer :16427
EAN:5010559164271

Product details : DRAPER 16427 1/4 SOFT GRIP RATCHET
Forged from chrome vanadium steel hardened, tempered and satin finish. 72 tooth ratchet with lever forward/reverse selector and quick release mechanism. Spring - loaded ball bearing for secure socket holding. Soft grip handle for user comfort.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Length | 150 mm |
| Diameter | 28 mm |
| Model | 16427 |
| Finishing | satin/chrome |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 7 ) days
