STAHLWILLE 4008/2 BIT-RATCHET DRIVER-STUBBY
4008 Ratcheting Bit Holders
See technical informationSee documentsReferences
Stahlwille:4008-2
Rubix:2536245
Manufacturer :18120002
EAN:4018754238927




Technical specifications
| Square drive adapter | 1/4' externe zeskant (bit-aandrijving) '' |
|---|---|
| Length | 95 mm |
Documents
Product details : STAHLWILLE 4008/2 BIT-RATCHET DRIVER-STUBBY
For screwdriver bits with external hex 1//4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x10x95 mm |
|---|---|
| Logistic Weight | 134 g |
| Square drive adapter | 1/4' externe zeskant (bit-aandrijving) '' |
| Length | 95 mm |
| Diameter | 10 mm |
| Model | 4008-2 |
| Weight | 137 g |
Show UNSPSC/ECL@SS
£ 23.01 excl. VAT
/ Each
£ 27.61 incl. VAT
- Usually arrives within 14 working days